Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 216S PIN PLUG

  • Mfr # CT616S4PS

  • Zoro # G807554031


product price: $33.49
/ea

Key Features

Insert Arrangement
16S-16
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Connector Style
Plug
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT616S4PS
Zoro #
G807554031
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Insert Arrangement
16S-16
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Connector Style
Plug
No. of Contacts
2
Insert Material
Neoprene
Mounting Type
Cable
Amperage Rating
13A
Operating Voltage DC
1250
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.