Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 216S PIN PLUG

  • Mfr # MS3106F16S4PW

  • Zoro # G507554782


product price: $62.75
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Orientation
Straight
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106F16S4PW
Zoro #
G507554782
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Orientation
Straight
Operating Voltage DC
1250
Mounting Type
Cable
Sealing
IP67
Specification
MIL-DTL-5015
Shielding
Yes
Contact Style
Pin
Connector Style
Plug
Contacts Supplied
Yes
Amperage Rating
13A
Rotation Angle
35
Insert Rotation/Keying
W
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Service Rating
D
Connector Type
Circular
Termination Method
Solder
Contact Plating
Silver
Shell Color
Olive Drab
No. of Contacts
2
Insert Arrangement
16S-16
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.