Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 216S PIN PLUG

  • Mfr # MS3106F16S4PX

  • Zoro # G807554734


product price: $62.79
/ea

Key Features

Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
D
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16S-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3106F16S4PX
Zoro #
G807554734
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
D
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16S-16
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Plating
Silver
Contacts Supplied
Yes
Contact Style
Pin
Rotation Angle
110
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Type
Circular
Amperage Rating
13A
Sealing
IP67
Termination Method
Solder
Operating Voltage DC
1250
Connector Style
Plug
Insert Material
Neoprene
Insert Rotation/Keying
X
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Color
Olive Drab
Specification
MIL-DTL-5015
Mounting Type
Cable
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.