Zoro Homepage

ER 2C 216S PIN RECP

  • Mfr # CT112S3PS

  • Zoro # G507558667


product price: $18.15
/ea

Key Features

Connector Style
Receptacle
Termination Method
Solder
Insert Material
Neoprene
Mounting Type
In-line Cable
Contact Size
2#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT112S3PS
Zoro #
G507558667
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Connector Style
Receptacle
Termination Method
Solder
Insert Material
Neoprene
Mounting Type
In-line Cable
No. of Contacts
2
Contact Style
Pin
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Arrangement
12S-3
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.