Zoro Homepage

ER 2C 216S SKT PLUG

  • Mfr # CA3106E16S4SF80

  • Zoro # G707503917


product price: $74.25
/ea

Key Features

Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Size
2#16
Connector Type
Connector Circular
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E16S4SF80
Zoro #
G707503917
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
Insert Material
Neoprene
Insert Arrangement
16S-4
Connector Style
Plug
No. of Contacts
2
Contact Style
Socket
Amperage Rating
13A
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.