Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 216S SKT RECP

  • Mfr # CT010SL4PS

  • Zoro # G407499572


product price: $28.45
/ea

Key Features

Connector Style
Receptacle
Insert Material
Neoprene
Sealing
No
Operating Voltage DC
700
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT010SL4PS
Zoro #
G407499572
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Connector Style
Receptacle
Insert Material
Neoprene
Sealing
No
Operating Voltage DC
700
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
No. of Contacts
2
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Contact Style
Pin
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contact Plating
Silver
Shielding
Yes
Service Rating
A
Contacts Supplied
Yes
Insert Arrangement
10SL-4
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.