Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 216S SKT RECP

  • Mfr # CT1A16S4SC

  • Zoro # G107499476


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1A16S4SC
Zoro #
G107499476
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Style
Receptacle
Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Sealing
No
Shielding
Yes
Contact Material
Copper Alloy
No. of Contacts
2
Service Rating
D
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Contact Style
Socket
Mounting Type
Cable
Contact Mating Life
2000
Insert Material
Neoprene
Insert Arrangement
16S-4
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.