
ER 2C 216S SKT RECP LINE
Mfr # CA3101F12S3SF80F42
Zoro # G907495258
product price: $34.79
/eaKey Features
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101F12S3SF80F42
Zoro #
G907495258
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#16
Details
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A
Insert Arrangement
12S-3
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.