Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 216S SKT RECP WALL

  • Mfr # CT0E10SL4PS

  • Zoro # G207496429


product price: $51.85
/ea

Key Features

Contacts Supplied
Yes
No. of Contacts
2
Connector Type
Circular
Connector Style
Receptacle
Contact Size
2#15S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0E10SL4PS
Zoro #
G207496429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Contacts Supplied
Yes
No. of Contacts
2
Connector Type
Circular
Connector Style
Receptacle
Amperage Rating
13A
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Sealing
No
Insert Arrangement
10SL-4
Termination Method
Solder
Shielding
Yes
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Service Rating
A
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contact Plating
Silver
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.