Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 24 PIN RECP

  • Mfr # CT2287PS

  • Zoro # G107555479


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-7
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Contact Size
2#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2287PS
Zoro #
G107555479
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Insert Arrangement
28-7
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Operating Voltage DC
1250
Service Rating
D
Shell Plating
Olive Drab Cadmium
No. of Contacts
2
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Color
Olive Drab
Sealing
No
Contact Plating
Silver
Termination Method
Solder
Contact Mating Life
2000
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.