Zoro Homepage

ER 2C 28 PIN RECP BOX

  • Mfr # CA3102E221PF80A206

  • Zoro # G507557400


product price: $35.55
/ea

Key Features

Operating Voltage DC
1250
Contact Size
2#8
Insert Arrangement
22-1
No. of Contacts
2
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E221PF80A206
Zoro #
G507557400
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Operating Voltage DC
1250
Insert Arrangement
22-1
No. of Contacts
2
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Mounting Type
Box Mount
Amperage Rating
74A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.