
ER 2C 28 SKT RECP
Mfr # CA3102E221SF80
Zoro # G007499842
product price: $40.69
/eaKey Features
Contact Size
2#60/100
Amperage Rating
74A
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E221SF80
Zoro #
G007499842
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#60/100
Details
Amperage Rating
74A
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Box Mount
Insert Arrangement
22-1
Termination Method
Crimp
No. of Contacts
2
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.