
ER 35C 3516 SKT RECP BOX
Mfr # CA3102E2815SF80
Zoro # G307498453
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Amperage Rating
13A
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2815SF80
Zoro #
G307498453
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#16
Details
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Amperage Rating
13A
Connector Type
Connector Circular
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
28-15
No. of Contacts
35
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.