ER 35C 3516 SKT RECP
Mfr # CB02815SC
Zoro # G807498687
product price: $80.69
/ea
Free Shipping & Returns
Key Features
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Plating
Silver
Mounting Type
Wall - Front Mount - Thru Holes
Connector Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB02815SC
Zoro #
G807498687
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.