Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 35C 3516 SKT RECP

  • Mfr # CT22815SC

  • Zoro # G807498625


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
28-15
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22815SC
Zoro #
G807498625
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
28-15
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Connector Style
Receptacle
No. of Contacts
35
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Mating Life
2000
Mounting Type
Box Mount
Operating Voltage DC
700
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Amperage Rating
13A
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Sealing
No
Contact Plating
Silver
Insert Rotation/Keying
Normal
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.