Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 35C 3516 SKT RECP

  • Mfr # CT22815SS

  • Zoro # G407498650


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Termination Method
Solder
Contact Size
35#16
Contact Material
Copper Alloy
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22815SS
Zoro #
G407498650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Operating Voltage DC
700
Termination Method
Solder
Contact Material
Copper Alloy
Amperage Rating
13A
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Service Rating
A
Connector Style
Receptacle
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Contact Plating
Silver
Shell Color
Olive Drab
Connector Type
Circular
No. of Contacts
35
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Insert Arrangement
28-15
Sealing
No
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.