
ER 37C 3716 PIN PLUG
Mfr # CA3106E2821PF80DN
Zoro # G607554989
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Contact Size
37#16
Mounting Type
Cable
Insert Arrangement
28-21
Operating Voltage DC
700
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3106E2821PF80DN
Zoro #
G607554989
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#16
Details
Mounting Type
Cable
Insert Arrangement
28-21
Operating Voltage DC
700
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
37
Contact Style
Pin
Connector Style
Plug
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.