
ER 37C 3716 PIN RECP BOX
Mfr # CA3102E2821PF80
Zoro # G307558638
product price: $88.55
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
700
Connector Type
Connector Circular
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2821PF80
Zoro #
G307558638
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#16
Details
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
700
Connector Type
Connector Circular
Termination Method
Crimp
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Specification
MIL-DTL-5015 Type
Amperage Rating
13A
No. of Contacts
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.