
ER 37C 3716 PIN RECP BOX
Mfr # CA3102E2821PXF80
Zoro # G707558672
product price: $88.55
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A
Insert Material
Neoprene
Mounting Type
Box Mount
Insert Arrangement
28-21
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2821PXF80
Zoro #
G707558672
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#16
Details
Amperage Rating
13A
Insert Material
Neoprene
Mounting Type
Box Mount
Insert Arrangement
28-21
Contact Style
Pin
No. of Contacts
37
Operating Voltage DC
700
Connector Style
Receptacle
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.