Zoro Homepage

ER 37C 3716 SKT PLUG

  • Mfr # CA3106E2821SF80DZ

  • Zoro # G607500986


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contact Size
3#16, 3#4
Operating Voltage DC
1250
Insert Material
Neoprene
Insert Arrangement
28-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2821SF80DZ
Zoro #
G607500986
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#4

Details

Mounting Type
Cable
Operating Voltage DC
1250
Insert Material
Neoprene
Insert Arrangement
28-21
Contact Style
Pin
Amperage Rating
13A
No. of Contacts
37
Operating Voltage AC V RMS Max
500
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.