Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 37C 3716 SKT PLUG

  • Mfr # CA3106E2821SF80F42

  • Zoro # G607500979


product price: $160.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
37
Connector Style
Plug
Contact Size
3#16, 3#4
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2821SF80F42
Zoro #
G607500979
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#4

Details

No. of Contacts
37
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Amperage Rating
13A
Operating Voltage DC
1250
Contact Style
Pin
Connector Type
Connector Circular
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.