Zoro Homepage

ER 37C 3716 SKT RECP BOX

  • Mfr # CA3102E2821SF80

  • Zoro # G207496436


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Amperage Rating
13A
Contact Size
3#16, 3#4
Insert Arrangement
28-21
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SF80
Zoro #
G207496436
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#4

Details

Contact Style
Pin
Amperage Rating
13A
Insert Arrangement
28-21
Insert Material
Neoprene
Operating Voltage DC
1250
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
37
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.