Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 37C 3716 SKT RECP BOX

  • Mfr # CT22821SS

  • Zoro # G007496711


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Contact Size
3#16, 3#4
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22821SS
Zoro #
G007496711
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#4

Details

Connector Type
Circular
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Shielding
Yes
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Sealing
No
Service Rating
A
Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-21
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Mating Life
2000
Operating Voltage DC
1250
Contact Style
Pin
No. of Contacts
37
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Termination Method
Solder
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.