
ER 37C 3716 SKT RECP WALL
Mfr # CA3100E2821SXF80F42
Zoro # G807496539
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
Contact Size
3#16, 3#4
Mounting Type
Wall Mount
No. of Contacts
37
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E2821SXF80F42
Zoro #
G807496539
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16, 3#4
Details
Contact Style
Pin
Mounting Type
Wall Mount
No. of Contacts
37
Insert Material
Neoprene
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Operating Voltage DC
1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.