Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 212 SKT PLUG

  • Mfr # CT6229SS

  • Zoro # G307502945


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Amperage Rating
23A
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Contact Size
3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6229SS
Zoro #
G307502945
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Plating
Silver
Amperage Rating
23A
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
22-9
No. of Contacts
3
Contact Style
Socket
Specification
MIL-DTL-5015 Type
Service Rating
E
Shell Color
Olive Drab
Operating Voltage DC
1750
Insert Rotation/Keying
Normal
Termination Method
Solder
Sealing
No
Operating Voltage AC V RMS Max
1250
Contact Material
Copper Alloy
Connector Type
Circular
Insert Material
Neoprene
Shielding
Yes
Connector Style
Plug
Grommet & Seals Material
Silicone
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.