Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 312 SKT PLUG

  • Mfr # CT61610SSA232

  • Zoro # G207504087


product price: $64.49
/ea

Key Features

Shielding
No
Connector Type
Circular
Termination Method
Solder
Insert Arrangement
16-10
Contact Size
3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT61610SSA232
Zoro #
G207504087
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Shielding
No
Connector Type
Circular
Termination Method
Solder
Insert Arrangement
16-10
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
No. of Contacts
3
Shell Color
Black
Contact Style
Pin
Sealing
No
Contacts Supplied
Yes
Contact Material
Copper Alloy
Service Rating
A
Contact Mating Life
2000
Contact Plating
Silver
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Amperage Rating
23A
Insert Rotation/Keying
Normal
Mounting Type
Cable
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.