
ER 3C 312 PIN PLUG
Mfr # CA3106E1610PA176
Zoro # G107553062
product price: $75.65
/ea
Free Shipping & Returns
Key Features
Contact Size
3#12
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Connector Style
Plug
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E1610PA176
Zoro #
G107553062
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12
Details
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Connector Style
Plug
Insert Material
Neoprene
Termination Method
Solder
Operating Voltage DC
700
No. of Contacts
3
Mounting Type
Cable
Contact Style
Pin
Insert Arrangement
16-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.