
ER 3C 312 PIN PLUG
Mfr # CA3106E1610PF80F42
Zoro # G207552910
product price: $49.29
/eaKey Features
Amperage Rating
23A
Connector Style
Plug
Contact Size
3#12
Contact Style
Pin
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E1610PF80F42
Zoro #
G207552910
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12
Details
Amperage Rating
23A
Connector Style
Plug
Contact Style
Pin
Mounting Type
Cable
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
3
Insert Arrangement
16-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.