Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 PIN PLUG

  • Mfr # CT61610PCG16

  • Zoro # G607553173


product price: $39.39
/ea

Key Features

Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT61610PCG16
Zoro #
G607553173
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Amperage Rating
23A
Connector Style
Plug
Insert Material
Neoprene
Insert Arrangement
16-10
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
No. of Contacts
3
Contact Plating
Silver
Connector Type
Circular
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Style
Pin
Service Rating
A
Sealing
No
Mounting Type
Cable
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.