Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 PIN RECP

  • Mfr # CT1A1610PC

  • Zoro # G607557584


product price: $71.89
/ea

Key Features

Contact Mating Life
2000
Contact Style
Pin
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1A1610PC
Zoro #
G607557584
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Mating Life
2000
Contact Style
Pin
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Shielding
Yes
Sealing
No
Insert Material
Neoprene
Service Rating
A
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Contact Plating
Silver
Operating Voltage DC
700
No. of Contacts
3
Shell Material
Aluminum Alloy
Connector Type
Circular
Mounting Type
Cable
Insert Arrangement
16-10
Termination Method
Crimp
Amperage Rating
23A
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.