Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 PIN RECP

  • Mfr # CT1E1610PC

  • Zoro # G907557611


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Contact Material
Copper Alloy
Mounting Type
Cable
Sealing
No
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1E1610PC
Zoro #
G907557611
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Service Rating
A
Contact Material
Copper Alloy
Mounting Type
Cable
Sealing
No
Contact Mating Life
2000
No. of Contacts
3
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Contact Plating
Silver
Contacts Supplied
Yes
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
23A
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Termination Method
Crimp
Contact Style
Pin
Insert Arrangement
16-10
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.