Zoro Homepage

ER 3C 312 SKT PLUG

  • Mfr # CA3106ER229SF80

  • Zoro # G907501966


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
No. of Contacts
3
Operating Voltage AC V RMS Max
1250
Amperage Rating
23A
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106ER229SF80
Zoro #
G907501966
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Termination Method
Crimp
No. of Contacts
3
Operating Voltage AC V RMS Max
1250
Amperage Rating
23A
Mounting Type
Cable
Connector Style
Plug
Insert Arrangement
22-9
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage DC
1750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.