
ER 3C 312 SKT PLUG
Mfr # CA3106R1610SF42
Zoro # G607502393
product price: $43.19
/eaKey Features
Contact Size
3#12
Operating Voltage DC
700
Insert Arrangement
16-10
Amperage Rating
23A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106R1610SF42
Zoro #
G607502393
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12
Details
Operating Voltage DC
700
Insert Arrangement
16-10
Amperage Rating
23A
Contact Style
Pin
Connector Type
Connector Circular
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Style
Plug
No. of Contacts
3
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.