Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 SKT PLUG

  • Mfr # MS3106E1610SF187

  • Zoro # G607503291


product price: $70.99
/ea

Key Features

Sealing
IP67
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Termination Method
Solder
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E1610SF187
Zoro #
G607503291
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Sealing
IP67
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Termination Method
Solder
Contact Mating Life
100
Endbell Type
Cable Clamp
Connector Style
Plug
Mounting Type
Cable
Contacts Supplied
Yes
Service Rating
A
Specification
MIL-DTL-5015
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Shell Color
Olive Drab
No. of Contacts
3
Orientation
Straight
Contact Style
Pin
Grommet & Seals Material
Neoprene
Insert Arrangement
16-10
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
23A
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.