Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 SKT PLUG

  • Mfr # MS3106E1610SY

  • Zoro # G807503268


product price: $67.95
/ea

Key Features

Specification
MIL-DTL-5015
No. of Contacts
3
Grommet & Seals Material
Neoprene
Insert Arrangement
16-10
Contact Size
3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E1610SY
Zoro #
G807503268
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Specification
MIL-DTL-5015
No. of Contacts
3
Grommet & Seals Material
Neoprene
Insert Arrangement
16-10
Contact Mating Life
100
Insert Material
Neoprene
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Material
Copper Alloy
Connector Style
Plug
Insert Rotation/Keying
Y
Contact Style
Pin
Service Rating
A
Shell Material
Aluminum Alloy
Shielding
Yes
Mounting Type
Cable
Termination Method
Solder
Rotation Angle
270
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Plating
Silver
Endbell Type
Cable Clamp
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.