Zoro Homepage

ER 3C 312 SKT PLUG RTANG

  • Mfr # CA3108E1610SF80F42F0

  • Zoro # G707503009


product price: $32.85
/ea

Key Features

Contact Size
3#12
Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
700
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108E1610SF80F42F0
Zoro #
G707503009
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
700
Contact Style
Pin
No. of Contacts
3
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
16-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.