Zoro Homepage

ER 3C 312 SKT RECP WALL

  • Mfr # CA3100E1610S

  • Zoro # G507498796


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
16-10
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Contact Size
3#12
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E1610S
Zoro #
G507498796
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Insert Arrangement
16-10
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Connector Style
Receptacle
Operating Voltage DC
700
Connector Type
Connector Circular
Insert Material
Neoprene
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.