Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S PIN PLUG

  • Mfr # CA3106E10SL3PF42F80F0

  • Zoro # G407555872


product price: $31.29
/ea

Key Features

Mounting Type
Cable
No. of Contacts
3
Operating Voltage AC V RMS Max
500
Contact Size
3#16
Insert Arrangement
10SL-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E10SL3PF42F80F0
Zoro #
G407555872
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Mounting Type
Cable
No. of Contacts
3
Operating Voltage AC V RMS Max
500
Insert Arrangement
10SL-3
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
700
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.