Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S PIN PLUG

  • Mfr # CT6M10SL3PS

  • Zoro # G407551102


product price: $54.99
/ea

Key Features

Grommet & Seals Material
Silicone
Amperage Rating
13A
Connector Type
Circular
Contacts Supplied
Yes
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6M10SL3PS
Zoro #
G407551102
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Grommet & Seals Material
Silicone
Amperage Rating
13A
Connector Type
Circular
Contacts Supplied
Yes
Shell Color
Olive Drab
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
3
Operating Voltage DC
700
Service Rating
A
Termination Method
Solder
Contact Plating
Silver
Connector Style
Plug
Insert Arrangement
10SL-3
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Sealing
No
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.