Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S PIN PLUG RTANG

  • Mfr # CA3108F14S7PBF80

  • Zoro # G807551085


product price: $42.89
/ea

Key Features

Insert Arrangement
14S-69
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Specification
VG95234
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F14S7PBF80
Zoro #
G807551085
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Insert Arrangement
14S-69
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Specification
VG95234
Shielding
Yes
Service Rating
A
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Crimp Wire Gauge
18,16
Contacts Supplied
Yes
Mounting Type
Cable
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Mating Life
500
No. of Contacts
3
Orientation
Right Angle
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Connector Style
Plug
Contact Material
Copper Alloy
Operating Voltage DC
700
Amperage Rating
22A
Contact Style
Pin
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.