
ER 3C 316S PIN RECP BOX
Mfr # CA3102E14S7PF80F0A206
Zoro # G507556717
product price: $16.15
/eaKey Features
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
3
Contact Size
3#16
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E14S7PF80F0A206
Zoro #
G507556717
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
3
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Operating Voltage DC
700
Mounting Type
Box Mount
Insert Arrangement
14S-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.