Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S PIN RECP BOX

  • Mfr # CT214S7PWS

  • Zoro # G407556367


product price: $23.99
/ea

Key Features

Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Contact Size
3#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S7PWS
Zoro #
G407556367
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Service Rating
A
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Connector Style
Receptacle
Connector Type
Circular
Contact Mating Life
2000
Contact Plating
Silver
Shielding
Yes
Termination Method
Solder
Insert Arrangement
14S-7
Amperage Rating
13A
Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
No. of Contacts
3
Insert Rotation/Keying
W
Sealing
No
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.