Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S PIN RECP

  • Mfr # CT010SL3PS

  • Zoro # G807555625


product price: $29.79
/ea

Key Features

No. of Contacts
3
Contacts Supplied
Yes
Connector Style
Receptacle
Termination Method
Solder
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT010SL3PS
Zoro #
G807555625
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

No. of Contacts
3
Contacts Supplied
Yes
Connector Style
Receptacle
Termination Method
Solder
Sealing
No
Service Rating
A
Contact Style
Pin
Shell Color
Olive Drab
Amperage Rating
13A
Shielding
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Insert Arrangement
10SL-3
Connector Type
Circular
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Insert Material
Neoprene
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.