Zoro Homepage

ER 3C 316S PIN RECP

  • Mfr # CT214S1PSAU

  • Zoro # G607555313


product price: $25.95
/ea

Key Features

Grommet & Seals Material
Silicone
Contact Style
Pin
Contact Plating
Gold
Specification
MIL-DTL-5015 Type
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S1PSAU
Zoro #
G607555313
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Grommet & Seals Material
Silicone
Contact Style
Pin
Contact Plating
Gold
Specification
MIL-DTL-5015 Type
Service Rating
A
Amperage Rating
13A
Termination Method
Solder
Insert Arrangement
14S-1
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Contact Material
Copper Alloy
Shell Color
Olive Drab
No. of Contacts
3
Sealing
No
Mounting Type
Box Mount
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.