Zoro Homepage

ER 3C 316S PIN RECP WALL

  • Mfr # CA3100E10SL3PF80DN

  • Zoro # G007557702


product price: $43.19
/ea

Key Features

Insert Arrangement
10SL-3
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
3
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E10SL3PF80DN
Zoro #
G007557702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Arrangement
10SL-3
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
3
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Amperage Rating
13A
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.