Zoro Homepage

ER 3C 316S PIN RECP WALL

  • Mfr # CA3100E14S7PF80DN

  • Zoro # G807557636


product price: $44.59
/ea

Key Features

Operating Voltage AC V RMS Max
500
No. of Contacts
3
Insert Material
Neoprene
Connector Style
Receptacle
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S7PF80DN
Zoro #
G807557636
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Voltage AC V RMS Max
500
No. of Contacts
3
Insert Material
Neoprene
Connector Style
Receptacle
Mounting Type
Wall Mount
Amperage Rating
13A
Insert Arrangement
14S-7
Operating Voltage DC
700
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.