Zoro Homepage

ER 3C 316S SKT PLUG

  • Mfr # CA06E10SL3SF80

  • Zoro # G807170439


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
10SL-3
Operating Voltage AC V RMS Max
500
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06E10SL3SF80
Zoro #
G807170439
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
10SL-3
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Mounting Type
Cable
Connector Style
Plug
Amperage Rating
13A
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.