Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316S SKT PLUG

  • Mfr # CA3106E10SL3S13A176

  • Zoro # G807507310


product price: $43.95
/ea

Key Features

Contact Size
3#16
Insert Arrangement
10SL-3
Amperage Rating
13A
Termination Method
Solder
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E10SL3S13A176
Zoro #
G807507310
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Arrangement
10SL-3
Amperage Rating
13A
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
700
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.