
ER 3C 316S SKT PLUG
Mfr # CA3106E10SL3S15
Zoro # G207170299
product price: $85.45
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A
Connector Style
Plug
Contact Style
Pin
No. of Contacts
3
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E10SL3S15
Zoro #
G207170299
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Amperage Rating
13A
Connector Style
Plug
Contact Style
Pin
No. of Contacts
3
Insert Material
Neoprene
Connector Type
Connector Circular
Operating Voltage DC
700
Insert Arrangement
10SL-3
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.