
ER 3C 316S SKT PLUG
Mfr # CA3106E10SL3SF80F85F0
Zoro # G707170508
product price: $60.29
/eaKey Features
Operating Voltage DC
700
Contact Size
3#16
Amperage Rating
13A
Insert Arrangement
10SL-3
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E10SL3SF80F85F0
Zoro #
G707170508
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Operating Voltage DC
700
Amperage Rating
13A
Insert Arrangement
10SL-3
Connector Style
Plug
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
No. of Contacts
3
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.